Beli level controller di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WATERLINE CONTROLS Water Level Controls
    Mulai

    Rp45.999.900

    WATERLINE CONTROLS Water Level Controls
    Deskripsi:
    The universal electronic water level controller provides precise control that compensates for wave action and manages water levels to within 1/8" of operating range.
    atribut:
    • UNSPSC: 41112407
    • Agency Compliance: ETL Listed
    • Application: Cooling Towers, Water Water Tanks, Storm Water tanks, Sewage Water Systems, Well Water Holding tanks, Irrigation Lakes, Boilers, Water Storage Tanks
    • Control Type: Electronic With Microprocessor For Site Automation or Integration
    • Enclosure Color: Gray
    • Enclosure Depth (inch): 6
    • Enclosure Height (inch): 8-3/4
    • Enclosure Type: NEMA 4X
    • Enclosure Width (inch): 10-1/2
    • Includes: Installation Instructions; Mounting Brackets and U Bolts; Sensor Wire; Stainless Steel Sensor Assembly; Waterline Controller in NEMA 4x Box
    • Input Voltage (VAC): 110 50/60 Hz
    • Maximum Circuit Length (ft): 50
    • Number of switches: 4
    • Operating Range (inch): 1-1/2, 3, 6, and 10
    • Relays (A): 30 at 250V AC
    • Sensor Cord Length (ft): 50
    • Sensor Dia. (inch): 3
    • Sensor Length (inch): 20
    • Sensor Placement: On The Environment Wall or In A Static Pipe
    • Sensors Included: Fill Height With High and Low Level Alarm and Low Heat Cut Off
    • Switch Type: (4)SPST
    • Type: Universal
    • Valve: Can Be Used With 1 in Npt And 110Vac Or Eqivalent Made By Asco Model 8221
  2. SELEC Water Level Controller
    Mulai

    Rp709.900

    SELEC Water Level Controller
    Deskripsi:
    Water Level Control- Operating Voltage : 85 - 270VAC, 50/60Hz- Output contact : 1 C/O (SPDT)- Used for drain and fill cotrol- For 1 & 2 water tank
    atribut:
    • Size (mm): 35x90
  3. Ebara Pump (Ebara Corporation) Pump Centrifugal Single Suction Volute FS Type (Pompa Sentrifugal)
    Mulai

    Rp54.999.900

    Ebara Pump (Ebara Corporation) Pump Centrifugal Single Suction Volute FS Type (Pompa Sentrifugal)
    Deskripsi:
    We offer a series of compact and lightweight 2-pole and 4-pole models. The discharge port is located at the center of the casing, and the casing has legs, making it resistant to piping loads. The exposed rotor section is fitted with a sealed coupling guard and protector for added safety. For general water supply, hot and cold water circulation, industrial water, and irrigation.* We do not deliver to private homes (detached houses / apartments).
  4. FLOWLINE Liquid Level Transmitter Display
    Mulai

    Rp7.899.900

    FLOWLINE Liquid Level Transmitter Display
    Deskripsi:
    These transmitter displays are for use with liquid-level sensors. They display liquid levels in a tank or sump container that are measured by a remote liquid level sensor.
    atribut:
    • UNSPSC: 41111938
    • Application: General Purpose
    • Brand: FLOWLINE
  5. SIEMENS SITRANS LUT400 Series Ultrasonic Level Controller
    Mulai

    Rp70.999.900

    SIEMENS SITRANS LUT400 Series Ultrasonic Level Controller
    Deskripsi:
    SITRANS LUT400 Series Ultrasonic level controller: continuous, non-contact, 60 m (197 ft) range. Monitors level, volume, and volume flow in liquids, slurries, and solids. With high accuracy volume flow and built in data logging. - Model: SITRANS LUT420 - Level controller Enclosure Display Options: With display Input Voltage: 100 to 230 V AC +/- 15% Cable Inlet: 3 cable inlets, 3 M20 plastic cable glands supplied Number of measurement points: Single point system (includes one transducer input,one mA output and one external temperature sensor input) Communications & I/O: HART, 2 discrete inputs, 3 relays Approvals: General Purpose CE, FM, CSA US/C, UL, RCM,EAC,KCC -
    atribut:
    • Export Control Regulations: ECCN : 3A991X/AL : N
    • Net Weight (kg): 6
    • Commodity Code: 90261029
    • Country of Origin: Canada
  6. KYORITSU Multimeter Digital dengan AC/DC Clamp Sensor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

  7. TSURUMI MANUFACTURING Immersion Type Water Level Sensor Converter WLA Type
    Mulai

    Rp18.999.900

    TSURUMI MANUFACTURING Immersion Type Water Level Sensor Converter WLA Type
    Deskripsi:
    Suitable for measuring the level of wastewater. This type is reinforced with lightning protection (±10kV) to withstand induced currents caused by lightning and other sources. It overcomes the various problems of conventional water level meters, such as malfunctions. This water level sensor meets the advanced water level management requirements of next-generation water treatment.Water level management and measurement in FRP septic tanks and small-scale combined septic tanks, water level management and measurement in sewage treatment facilities, and general water level measurement* Electrical work performed by anyone other than qualified personnel is prohibited by law. * Please be sure to read the instruction manual before installation and use the product correctly.
    atribut:
    • Input: Water level sensor supply power supply: DC26V
    • Input Signal: DC4~20mA
    • Mass (kg): Approximately 0.9 (converter body)
    • Maximum Power Consumption (W): About 10
    • Measuring Accuracy: Non-linear error: ± 0.5% FS ± 1 digit, temperature effect: ± 0.05% FS / ° C, relay contact output: ± 1.0% FS
    • Measuring Range (m): 0~200
    • Mounting Type: Indoor installation (wall mount type)
    • Number of Contacts: Relay output 4 points, a contact
    • Operating Humidity Range (%RH): 80 or less (no condensation)
    • Operating Temperature Range (°C): -5~50
    • Outer Dimensions, Width W x Depth D x Height H (mm): 170x67x120
    • Power Supply Voltage (V): AC85~242(50/60Hz)
  8. Solinst Water Level
    Mulai

    Rp29.999.900

    Solinst Water Level
    Deskripsi:
    For Measuring the depth to water in wells, boreholes, standpipes, and tanks, model 101 water level meters ate the industry standart for portable hand operated meters P7 probe. The P7 probe is submersible up to 1000 ft. (300m), ideal for measuring total well depth. P2 probe. The P2 Probe is shielded in design to reduce or eliminate false readings in cascading water. The probe consistof a stainless steel body with a neoprene heat shrink seal. it is not suitable for submergence to any significant depth.
  9. goot Solder Pulto
    11%
    Mulai

    Rp239.900

    goot Solder Pulto
    Deskripsi:
    -Lightweight and economical, powerful and strong suction force aspirates dissolved solder.-Self-cleaning shaft enables comfortable work.
  10. IFM Guided Wave Radar Liquid Level Sensor
    Mulai

    Rp21.999.900

    IFM Guided Wave Radar Liquid Level Sensor
    Deskripsi:
    IFM Efector LR Series sensor heads pair with compatible probes and tubes to create a complete, guided-wave, level sensor unit. Sensor heads generate electromagnetic waves that travel down tube-encased probes to measure and monitor liquid levels in containers and tanks.
    atribut:
    • UNSPSC: 41111931
    • Accuracy (mm): ±7
    • Body Material: Stainless Steel
    • Connection Size (inch): 3/4
    • Enclosure Rating: IP67
    • For Media Type: Oils; Water
    • Manufacturer Part Number: LR3000
    • Maximum Media Temperature (°F): 176
    • Maximum Operating Pressure (psi): 232
    • Mounting Orientation: Vertical
    • Nameplate Voltage (V): 18/30 DC
    • Number of Digital Outputs: 1
    • Number of analog outputs: 1
    • Output Wire Configuration: 4-Wire
    • Overall Length (inch): 2.5
    • Probe Material: 316 Stainless Steel
    • Probe Type: Rod
    • Process Connection (inch): 3/4
    • Product Type: Guided Wave Radar
    • Range (inch): 63
    • Standards: IEC 61131-9 CDV
    • Stem Length (inch): 63
    • Stem Material: 316 Stainless Steel
  11. OneMed Bandage Gauze (Kasa Perban)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp22.900

    OneMed Bandage Gauze (Kasa Perban)
    Deskripsi:
    Kasa roll kemasan kecil yang memiliki daya serap tinggi dan tanpa sambungan, menyerap cairan secara maksimal.-Terbuat dari benang 50% katun dan 50% TC-Tidak berfluorensi sehingga tidak mengganggu pemeriksaan radiologi-Dapat disteril dengan autoclave atau EOG dan tidak berubah warna-Daya serap 5detik , cepat menyerap cairan dengan maksimalAplikasi: penyerap cairan, penutup luka dan lainnyaUkuran: panjang 4yard x lebar 15cm
    atribut:
    • Length (y): 4
    • Marketing Authorization Number of KEMENKES RI: AKD 10902900146
  12. MAC3 Floating Switch
    Mulai

    Rp1.199.900

    MAC3 Floating Switch
    atribut:
    • Dimensions (mm): 106x154x54
    • Microswitch Type: 16(4)A 250 V, 20(8)A 250 V
    • Switching Angle (°): +20/-45
    • Isolation Degree: IP68
    • Nominal Pressure (bar): 1
    • Body Material: Non-toxic Polypropylene (PP)
    • Cable Length (m): 5
    • Maximum Fluid Temperature (°C): 50
    • Standard Cables: PVC 3X1, H07RN-F 3X1
  13. Nohken Cable Suspended Float Sensor
    Mulai

    Rp5.999.900

    Nohken Cable Suspended Float Sensor
    Deskripsi:
    The FQ-6 cable suspended float sensors are designed to provide the control signals for a differential pump control system. These top mounting sensors are suitable for use in a wide variety of open tanks or vessels. The control differential in the FQ-6 is adjustable from 270mm. The ABS covered float and the PVC cable make them ideal for most pump control applications A number of float units can be used together to give multiple level switch points in one flanged holder. Each float can be easily assembled on site and the switch operating points are adjusted by altering the length of the cable.
    atribut:
    • Operating Temperature (°C): -10 to 50
    • Maximum Pressure (kPa): 200
    • Minimum S.G: 0.7
    • Cable Length (m): 6 (max. 20m)
    • Life Expectancy: 1x105 Operations
    • Allowable Impact (m/s²): 100
  14. JOHNSON CONTROLS Float-Style Liquid Level Sensor
    Mulai

    Rp12.999.900

    JOHNSON CONTROLS Float-Style Liquid Level Sensor
    Deskripsi:
    Continuous float level sensors measure constantly changing fluid volumes within a setpoint range. These sensors use a sliding float that moves up or down on its shaft to calculate and display the liquid levels within a container.
    atribut:
    • UNSPSC: 39121531
    • Connection Size (inch): 1
    • Connection Type: NPT
    • Enclosure Rating: NEMA 4
    • Float Diameter (inch): 1
    • Float Length (inch): 13-1/4
    • Float Material: Polycarbonate
    • For Media Type: Chlorinated Water; Nonhazardous Liquids
    • Manufacturer Part Number: F263MAP-V01C
    • Max. Operating Pressure (psig): 150
    • Maximum Media Temperature (°F): 212
    • Mounting Direction: Horizontal; Vertical
    • Overall Length (inch): 13.2
    • Probe Type: Rod
    • Process Connection (inch): 1 NPT
    • Product Type: Float Switch
    • Standards: cULus; FCC Compliant; ICES-003; RCM Compliant
    • Stem Length (inch): 8-1/2
    • Stem Material: Brass
  15. Grundfos Pump Submersible SQ Series (Pompa Celup)
    Mulai

    Rp17.999.900

    Grundfos Pump Submersible SQ Series (Pompa Celup)
    Deskripsi:
    Pompa Celup SQ dengan rate head 35-98m, Flow 2mウ/h-7mウ/h, adalah pompa rendam yang awet dan pilihan dari brand Grundfos untuk pemakaian di konstruksi, industri, gedung dan rumahan
    atribut:
    • Main Frequency (Hz): 50
    • Power Factor : 1
    • Rated Speed (rpm): 10700
    • Rated Voltage (V): 1x200-240
  16. PROXIMITY Powder & Bulk Level Control (Sakelar Level Garpu)
    Mulai

    Rp14.999.900

    PROXIMITY Powder & Bulk Level Control (Sakelar Level Garpu)
    Deskripsi:
    These Proximity powder and bulk level controllers are sensors that monitor levels of powder or bulk materials. Paddle switches utilize a motor-driven rotating paddle detection method and are commonly used in silos and hoppers. Tuning fork switches utilize vibration measurement to detect levels and are ideal for powders and fine-grained solids. Capacitive switches measure changes in capacitance for level detection of powder or bulk material and liquids for food and beverage, wastewater, and pharmaceutical applications.
    atribut:
    • Brand: PROXIMITY
    • Output Type: SPDT
    • Switch Type: SPDT
  17. KENIS Water level water temperature data logger
    Mulai

    Rp59.999.900

    KENIS Water level water temperature data logger
    Deskripsi:
    Water level and temperature data logger in a robust stainless steel housing. With 4000000 memories and 4 years battery life, it is suitable for long-term data logging. Recorded data can be quickly downloaded to a personal computer using a USB cable, making it easy to perform various data analyses.* Separately sold software is required to extract data. * If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible without the house name.
    atribut:
    • Dimensions (mm): 195x16
    • Mass (g): About 200
    • Operating Temperature/Humidity Range: -40 to 80°C/100%RH
    • Temperature Measurement Range (°C): -40 to 80
  18. Onda Water Level Control Switch (Radar Air)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp79.900

    Onda Water Level Control Switch (Radar Air)
    Deskripsi:
    Mengatur level air dalam tangki penampungan secara otomatis sehingga pemakaian listrik lebih efisien.
    atribut:
    • Material: Plastic ABS
Daftar Harga level controller Terbaru October 2026
WATERLINE CONTROLS Water Level ControlsRp45.999.900
SELEC Water Level ControllerRp709.900
Fort Saklar Pelampung Kontrol Tangki Air (Radar Float Switch)Rp85.900
Ebara Pump (Ebara Corporation) Pump Centrifugal Single Suction Volute FS Type (Pompa Sentrifugal)Rp54.999.900
FLOWLINE Liquid Level Transmitter DisplayRp7.899.900
SIEMENS SITRANS LUT400 Series Ultrasonic Level ControllerRp70.999.900
KYORITSU Multimeter Digital dengan AC/DC Clamp SensorRp3.399.900
TSURUMI MANUFACTURING Immersion Type Water Level Sensor Converter WLA TypeRp18.999.900
Solinst Water LevelRp29.999.900
goot Solder PultoRp239.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)